Shop WORLD WIDE FITTINGS

Male Pipe To Female Pipe Swivel Straight

  • Mfr # 9205X24X20
  • Zoro # G903656066

product price: 
$
26.59
/ea

Key Features

Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Size 2
1-1/4-11-1/2
Fitting Thread Size 1
1-1/2-11-1/2
Fitting Thread Type 2
NPT Swivel
Hex Size
2.125
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9205X24X20
Zoro #
G903656066
UPC #
-
Country of Origin
China
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 2
NPT Swivel
Material
Steel
Fitting Thread Type 1
NPT
Weight
1
End 1 Hex (Metric)
47.625
Adapter Type
Elbow and Straights
Body Material
Steel
End 1 Hex
1.875
End 2 Connection Type
Female
End 1 Connection Type
Male

Dimensions

Fitting Thread Size 2
1-1/4-11-1/2
Fitting Thread Size 1
1-1/2-11-1/2
Hex Size
2.125
Length
2.12
Overall Length
2.12
Hex Size (mm)
53.975
Overall Length (mm)
53.848

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.