Male Pipe To Female Pipe Swivel Straight Stainless

  • Mfr # 1404X12X08SS
  • Zoro # G800452310
product price: 
$
33.35
/ea

Key Features

Fitting Thread Size 2
1/2-14
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Overall Length
1.65
Fitting Thread Type 1
NPT
Fitting Thread Size 1
3/4-14
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1404X12X08SS
Zoro #
G800452310
UPC #
-
Country of Origin
China
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
NPT
Material
Stainless Steel
Fitting Thread Type 2
NPT Swivel
Weight
0.26
End 2 Connection Type
Female
End 1 Hex
1
End 1 Hex (Metric)
25.4
End 1 Connection Type
Male
Body Material
Stainless Steel
Adapter Type
Elbow and Straights

Dimensions

Fitting Thread Size 2
1/2-14
Overall Length
1.65
Fitting Thread Size 1
3/4-14
Length
1.65
Hex Size
1.125
Hex Size (mm)
28.575
Overall Length (mm)
41.91

Ratings & reviews