Shop WORLD WIDE FITTINGS
See all product information
Create Account
Male Pipe to Female Pipe Swivel to Female Pipe Swivel Branch Tee
- Mfr # 9605X04X04X04
- Zoro # G003654603
product price:Â
$
6.49
/ea
Sold in multiples of 2 for
$12.98
Key Features
Hex Size
0.56
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Size 1
1/4-18
Material
Steel
Fitting Thread Type 2
NPT Swivel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9605X04X04X04
- Zoro #
- G003654603
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hex Size
- 0.56
- Fitting Thread Size 1
- 1/4-18
- Fitting Thread Size 2
- 1/4-18
- Hex Size (mm)
- 14.224
Details
- Standards
- Steel pipe fitting fittings meet SAE J514 specifications.
- Material
- Steel
- Fitting Thread Type 2
- NPT Swivel
- Fitting Thread Type 1
- NPT
- Weight
- 0.162
- End 1 Hex (Metric)
- 17.526
- End 3 Connection Type
- Female
- End 3 Thread
- 1/4-18
- Body Material
- Steel
- End 2 Hex (Metric)
- 17.526
- End 1 Connection Type
- Male
- End 3 Style
- NPT Swivel
- End 2 Connection Type
- Female
- End 1 Hex
- 0.69
- End 2 Hex
- 0.69
- Adapter Type
- Tee Adapters
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.