Shop WORLD WIDE FITTINGS
See all product information
Male Pipe to Female Pipe to Male Pipe Run Tee
Mfr # F3809X08X08X08
Zoro # G503655223
product price:Â $10.89
/eaKey Features
Hex Size
1.06
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 1
NPT
Fitting Thread Size 2
1/2-14
Fitting Thread Type 2
NPT
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F3809X08X08X08
Zoro #
G503655223
UPC #
-
Country of Origin
China
Dimensions
Hex Size
1.06
Fitting Thread Size 2
1/2-14
Fitting Thread Size 1
1/2-14
Hex Size (mm)
26.924
Details
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 1
NPT
Fitting Thread Type 2
NPT
Material
Steel
Weight
0.46
Adapter Type
Tee Adapters
End 1 Connection Type
Male
Body Material
Steel
End 2 Connection Type
Female
End 3 Style
NPT
End 3 Thread
1/2-14
End 3 Connection Type
Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.