
Male Pipe to Male British Standard Pipe Parallel Straight Adapter
Mfr # 7032X08X08
Zoro # G403654012
product price:Â $4.95
/ea
Sold in multiples of 2 for $9.90
Key Features
Fitting Thread Size 1
1/2-14
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Fitting Thread Size 2
1/2-14
Fitting Thread Type 1
NPT
Fitting Thread Type 2
BSPP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7032X08X08
Zoro #
G403654012
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
1/2-14
Fitting Thread Size 2
1/2-14
Overall Length
1.71
Hex Size
1.063
Overall Length (mm)
43.434
Hex Size (mm)
27.0002
Details
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Fitting Thread Type 1
NPT
Fitting Thread Type 2
BSPP
Material
Steel
Adapter Type
Elbow and Straights
Body Material
Steel
End 2 Connection Type
Male
End 1 Connection Type
Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.