Male Pipe to Male British Standard Pipe Parallel Straight Adapter

  • Mfr # 7032X12X08

  • Zoro # G703653890


product price:  $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Fitting Thread Type 2
BSPP
Fitting Thread Type 1
NPT
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Fitting Thread Size 1
3/4-14
Fitting Thread Size 2
1/2-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7032X12X08
Zoro #
G703653890
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
3/4-14
Fitting Thread Size 2
1/2-14
Hex Size
1.063
Overall Length
1.71
Overall Length (mm)
43.434
Hex Size (mm)
27.0002

Details

Fitting Thread Type 2
BSPP
Fitting Thread Type 1
NPT
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Material
Steel
Body Material
Steel
End 2 Connection Type
Male
Adapter Type
Elbow and Straights
End 1 Connection Type
Male

Description

This WORLD WIDE FITTINGS Male Pipe to Male British Standard Pipe Parallel Straight Adapter is made of steel and has a hex size of 1.063 and an overall length of 1.71. It has a fitting thread type 1 of NPT and a fitting thread size 1 of 3/4-14. It also has a fitting thread type 2 of BSPP and a fitting thread size 2 of 1/2-14. The body material and end 2 connection type are both steel. The adapter type is elbow and straights and the end 1 connection type is male. The overall length in millimeters is 43.434 and the hex size in millimeters is 27.0002.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.