Male Pipe to Male JIC Straight Long Connector
- Mfr # 2404LX12X12
- Zoro # G903654369
product price:Â
$
10.15
/ea
Key Features
Material
Steel
Fitting Thread Size 1
1-1/16-12
Hex Size
1.125
Overall Length
3.5
Fitting Thread Type 1
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2404LX12X12
- Zoro #
- G903654369
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fitting Thread Size 1
- 1-1/16-12
- Hex Size
- 1.125
- Overall Length
- 3.5
- Fitting Thread Size 2
- 3/4-14
- Overall Length (mm)
- 88.9
- Hex Size (mm)
- 28.575
Details
- Material
- Steel
- Fitting Thread Type 1
- NPT
- Standards
- Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Type 2
- JIC 37 Degrees Flare
- Body Material
- Steel
- End 1 Connection Type
- Male
- Adapter Type
- Elbow and Straights
- End 2 Connection Type
- Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.