
Male Pipe to Male Pipe 45 Deg. Elbow
Mfr # 5501X06X06
Zoro # G903654611
product price:Â $4.19
/ea
Sold in multiples of 2 for $8.38
Key Features
Fitting Thread Size 2
3/8-18
Material
Steel
Hex Size
0.75
Fitting Thread Size 1
3/8-18
Fitting Thread Type 2
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5501X06X06
Zoro #
G903654611
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
3/8-18
Hex Size
0.75
Fitting Thread Size 1
3/8-18
Hex Size (mm)
19.05
Details
Material
Steel
Fitting Thread Type 2
NPT
Fitting Thread Type 1
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Weight
0.13
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
Body Material
Steel
End 2 Connection Type
Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.