
Male Pipe to Male Pipe 45 Deg. Elbow
Mfr # 5501X08X08
Zoro # G803654919
product price:Â $5.15
/ea
Sold in multiples of 2 for $10.30
Key Features
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 1
NPT
Fitting Thread Size 1
1/2-14
Fitting Thread Type 2
NPT
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5501X08X08
Zoro #
G803654919
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
1/2-14
Fitting Thread Size 2
1/2-14
Hex Size
0.88
Hex Size (mm)
22.352
Details
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 1
NPT
Fitting Thread Type 2
NPT
Material
Steel
Weight
0.2
End 1 Connection Type
Male
Body Material
Steel
Adapter Type
Elbow and Straights
End 2 Connection Type
Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.