Male Pipe to Male Pipe Hex Nipple

  • Mfr # 3069X08X06

  • Zoro # G103654527


product price:  $2.45
/ea
Sold in multiples of 4 for $9.80

Key Features

Fitting Thread Type 2
NPT
Fitting Thread Type 1
NPT
Hex Size
0.88
Fitting Thread Size 1
1/2-14
Fitting Thread Size 2
3/8-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3069X08X06
Zoro #
G103654527
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
0.88
Fitting Thread Size 1
1/2-14
Fitting Thread Size 2
3/8-18
Overall Length
1.7
Overall Length (mm)
43.18
Hex Size (mm)
22.352

Details

Fitting Thread Type 2
NPT
Fitting Thread Type 1
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Weight
0.1554
Body Material
Steel
End 1 Connection Type
Male
End 2 Connection Type
Male
Adapter Type
Elbow and Straights

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.