Shop WORLD WIDE FITTINGS

Male Pipe to Male Pipe Hex Nipple

  • Mfr # 3069X16X08
  • Zoro # G203654731

product price: 
$
7.65
/ea
Sold in multiples of 2 for $15.30

Key Features

Fitting Thread Size 1
1-11-1/2
Fitting Thread Type 1
NPT
Hex Size
1.38
Fitting Thread Type 2
NPT
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3069X16X08
Zoro #
G203654731
UPC #
-
Country of Origin
China
Fitting Thread Type 1
NPT
Fitting Thread Type 2
NPT
Material
Steel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Weight
0.346
End 2 Connection Type
Male
End 1 Connection Type
Male
Body Material
Steel
Adapter Type
Elbow and Straights

Dimensions

Fitting Thread Size 1
1-11-1/2
Hex Size
1.38
Fitting Thread Size 2
1/2-14
Overall Length
2.15
Overall Length (mm)
54.61
Hex Size (mm)
35.052

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.