Male Pipe to Male Pipe to Female Pipe Branch Tee
- Mfr # 5601X06X06X06
- Zoro # G003655273
product price:Â
$
9.29
/ea
Key Features
Fitting Thread Type 2
NPT
Fitting Thread Size 2
3/8-18
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Hex Size
0.875
Fitting Thread Type 1
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5601X06X06X06
- Zoro #
- G003655273
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fitting Thread Size 2
- 3/8-18
- Hex Size
- 0.875
- Fitting Thread Size 1
- 3/8-18
- Hex Size (mm)
- 22.225
Details
- Fitting Thread Type 2
- NPT
- Standards
- Steel pipe fitting fittings meet SAE J514 specifications.
- Fitting Thread Type 1
- NPT
- Material
- Steel
- Weight
- 0.28
- Adapter Type
- Tee Adapters
- End 2 Connection Type
- Male
- End 3 Style
- NPT
- End 3 Connection Type
- Female
- End 1 Connection Type
- Male
- End 3 Thread
- 3/8-18
- Body Material
- Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.