Male Run Pipe Tee Stainless Steel

  • Mfr # 5602X08X08X08SS

  • Zoro # G700452403


product price:  $51.85
/ea

Key Features

Fitting Thread Type 2
NPT
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
NPT
Hex Size
1.063
Fitting Thread Size 1
1/2-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5602X08X08X08SS
Zoro #
G700452403
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1.063
Fitting Thread Size 1
1/2-14
Fitting Thread Size 2
1/2-14
Hex Size (mm)
27.0002

Details

Fitting Thread Type 2
NPT
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
NPT
Material
Stainless Steel
Weight
0.468
End 1 Connection Type
Male
End 2 Connection Type
Female
End 3 Connection Type
Female
End 3 Thread
1/2-14
End 3 Style
NPT
Body Material
Stainless Steel
Adapter Type
Tee Adapters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.