
O-Ring Hex Plug Stainless Steel
Mfr # 6408X02SS
Zoro # G100452324
product price: $3.75
/eaSold in multiples of 3 for $11.25
Key Features
Fitting Thread Type 1
SAE
Overall Length
0.6
Fitting Thread Size 1
5/16-24
Hex Size
0.438
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6408X02SS
Zoro #
G100452324
UPC #
-
Country of Origin
China
Dimensions
Overall Length
0.6
Fitting Thread Size 1
5/16-24
Hex Size
0.438
Overall Length (mm)
15.24
Hex Size (mm)
11.1252
Details
Fitting Thread Type 1
SAE
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Weight
0.0201
Body Material
Stainless Steel
End 1 Connection Type
Male
Adapter Type
Plugs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.