Zoro Homepage

O-Ring Hex Plug Stainless Steel

  • Mfr # 6408X03SS

  • Zoro # G900452371


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Hex Size
0.5
Fitting Thread Type 1
SAE
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Fitting Thread Size 1
3/8-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6408X03SS
Zoro #
G900452371
UPC #
-
Country of Origin
China

Dimensions

Hex Size
0.5
Fitting Thread Size 1
3/8-24
Overall Length
0.6
Hex Size (mm)
12.7
Overall Length (mm)
15.24

Details

Fitting Thread Type 1
SAE
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Weight
0.03
Body Material
Stainless Steel
Adapter Type
Plugs
End 1 Connection Type
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.