Zoro Homepage

O-Ring Hex Plug Stainless Steel

  • Mfr # 6408X04SS

  • Zoro # G600452459


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Overall Length
0.67
Fitting Thread Type 1
SAE
Hex Size
0.563
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6408X04SS
Zoro #
G600452459
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.67
Hex Size
0.563
Fitting Thread Size 1
7/16-20
Overall Length (mm)
17.018
Hex Size (mm)
14.3002

Details

Fitting Thread Type 1
SAE
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Body Material
Stainless Steel
Adapter Type
Plugs
End 1 Connection Type
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.