Zoro Homepage

O-Ring Hex Plug Stainless Steel

  • Mfr # 6408X05SS

  • Zoro # G000452042


product price: $9.29
/ea

Key Features

Fitting Thread Type 1
SAE
Fitting Thread Size 1
1/2-20
Overall Length
0.67
Hex Size
0.625
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6408X05SS
Zoro #
G000452042
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
1/2-20
Overall Length
0.67
Hex Size
0.625
Overall Length (mm)
17.018
Hex Size (mm)
15.875

Details

Fitting Thread Type 1
SAE
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Weight
0.05
Adapter Type
Plugs
End 1 Connection Type
Male
Body Material
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.