Zoro Homepage

O-Ring Hex Plug Stainless Steel

  • Mfr # 6408X06SS

  • Zoro # G700452045


product price: $7.95
/ea

Key Features

Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Fitting Thread Size 1
9/16-18
Hex Size
0.688
Overall Length
0.73
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6408X06SS
Zoro #
G700452045
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
9/16-18
Hex Size
0.688
Overall Length
0.73
Hex Size (mm)
17.4752
Overall Length (mm)
18.542

Details

Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Fitting Thread Type 1
SAE
End 1 Connection Type
Male
Body Material
Stainless Steel
Adapter Type
Plugs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.