Zoro Homepage

O-Ring Hex Plug Stainless Steel

  • Mfr # 6408X12SS

  • Zoro # G500452108


product price: $17.85
/ea

Key Features

Fitting Thread Type 1
SAE
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Size 1
1-1/16-12
Hex Size
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6408X12SS
Zoro #
G500452108
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
1-1/16-12
Hex Size
1.25
Overall Length
1.09
Hex Size (mm)
31.75
Overall Length (mm)
27.686

Details

Fitting Thread Type 1
SAE
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Adapter Type
Plugs
Body Material
Stainless Steel
End 1 Connection Type
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.