
O-Ring Hollow Hex Plug Stainless Steel
Mfr # 6408HHPX10SS
Zoro # G700452274
product price:Â $16.95
/eaKey Features
Overall Length
0.657
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Size 1
7/8-14
Hex Size
0.375
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6408HHPX10SS
Zoro #
G700452274
UPC #
-
Country of Origin
China
Dimensions
Overall Length
0.657
Fitting Thread Size 1
7/8-14
Hex Size
0.375
Overall Length (mm)
16.6878
Hex Size (mm)
9.525
Details
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Fitting Thread Type 1
SAE
End 1 Connection Type
Male
Adapter Type
Plugs
Body Material
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.