
O-Ring Hollow Hex Plug Stainless Steel
Mfr # 6408HHPX16SS
Zoro # G900452395
product price: $29.79
/eaKey Features
Fitting Thread Size 1
1-5/16-12
Hex Size
0.625
Fitting Thread Type 1
SAE
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6408HHPX16SS
Zoro #
G900452395
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
1-5/16-12
Hex Size
0.625
Overall Length
0.776
Overall Length (mm)
19.7104
Hex Size (mm)
15.875
Details
Fitting Thread Type 1
SAE
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Body Material
Stainless Steel
End 1 Connection Type
Male
Adapter Type
Plugs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.