ORFS 45 Degree Male Elbow Stainless Sttel

  • Mfr # FS2503X06X06SS

  • Zoro # G100452126


product price:  $16.39
/ea

Key Features

Fitting Gender
Male
Material
Stainless Steel
Fitting Thread Type 1
ORFS
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 2
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS2503X06X06SS
Zoro #
G100452126
UPC #
-
Country of Origin
China

Details

Fitting Gender
Male
Material
Stainless Steel
Fitting Thread Type 1
ORFS
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 2
NPT
Weight
0.133
End 2 Connection Type
Male
End 1 Connection Type
Male
End Style
ORFS
Body Material
Stainless Steel
Adapter Type
Elbow and Straights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.