Shop WORLD WIDE FITTINGS

ORFS Braze-On Sleeve Stainless Steel

  • Mfr # FS0319X04SS
  • Zoro # G300452094

product price: 
$
3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Fitting Gender
Male
Material
Stainless Steel
Overall Length
0.374
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
ORFS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FS0319X04SS
Zoro #
G300452094
UPC #
-
Country of Origin
United States
Fitting Gender
Male
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
ORFS
End 1 Connection Type
Male
Body Material
Stainless Steel
End Style
ORFS
Adapter Type
Ferrules and Sleeves

Dimensions

Overall Length
0.374
Overall Length (mm)
9.4996

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.