ORFS Braze-On Sleeve Stainless Steel

  • Mfr # FS0319X06SS

  • Zoro # G800452174


product price:  $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Fitting Gender
Male
Overall Length
0.374
Material
Stainless Steel
Fitting Thread Type 1
ORFS
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS0319X06SS
Zoro #
G800452174
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.374
Overall Length (mm)
9.4996

Details

Fitting Gender
Male
Material
Stainless Steel
Fitting Thread Type 1
ORFS
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Weight
0.014
Body Material
Stainless Steel
End 1 Connection Type
Male
End Style
ORFS
Adapter Type
Ferrules and Sleeves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.