
ORFS Braze-On Sleeve Stainless Steel
Mfr # FS0319X12SS
Zoro # G400452222
product price:Â $13.69
/eaKey Features
Fitting Gender
Male
Overall Length
0.551
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
ORFS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FS0319X12SS
Zoro #
G400452222
UPC #
-
Country of Origin
China
Dimensions
Overall Length
0.551
Overall Length (mm)
13.9954
Details
Fitting Gender
Male
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
ORFS
End Style
ORFS
Body Material
Stainless Steel
Adapter Type
Ferrules and Sleeves
End 1 Connection Type
Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.