ORFS Mechanical Sleeve Stainless Steel

  • Mfr # FS0319X06SSPF

  • Zoro # G900452234


product price:  $4.55
/ea
Sold in multiples of 2 for $9.10

Key Features

Fitting Gender
Male
Fitting Thread Type 1
ORFS
Overall Length
0.332
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS0319X06SSPF
Zoro #
G900452234
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.332
Overall Length (mm)
8.4328

Details

Fitting Gender
Male
Fitting Thread Type 1
ORFS
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Weight
0.012
End 1 Connection Type
Male
Body Material
Stainless Steel
End Style
ORFS
Adapter Type
Ferrules & Sleeves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.