
ORFS Mechanical Sleeve Stainless Steel
Mfr # FS0319X12SSPF
Zoro # G600452428
product price:Â $11.99
/eaKey Features
Fitting Gender
Male
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Overall Length
0.475
Fitting Thread Type 1
ORFS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS0319X12SSPF
Zoro #
G600452428
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.475
Overall Length (mm)
12.065
Details
Fitting Gender
Male
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Fitting Thread Type 1
ORFS
Adapter Type
Ferrules & Sleeves
Body Material
Stainless Steel
End Style
ORFS
End 1 Connection Type
Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.