
ORFS Mechanical Sleeve Stainless Steel
Mfr # FS0319X24SSPF
Zoro # G200452538
product price:Â $54.65
/eaKey Features
Fitting Gender
Male
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
ORFS
Body Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS0319X24SSPF
Zoro #
G200452538
UPC #
-
Country of Origin
United States
Details
Fitting Gender
Male
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
ORFS
Body Material
Stainless Steel
Adapter Type
Ferrules & Sleeves
End 1 Connection Type
Male
End Style
ORFS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.