
ORFS to Adjustable O-Ring 90 Deg. Elbow Stainless Steel
Mfr # FS6801X06X08SS
Zoro # G400452147
product price:Â $34.85
/eaKey Features
Fitting Gender
Male
Material
Stainless Steel
Fitting Thread Size 1
11/16-16
Hex Size
0.75
Fitting Thread Type 2
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FS6801X06X08SS
Zoro #
G400452147
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
11/16-16
Hex Size
0.75
Fitting Thread Size 2
3/4-16
Hex Size (mm)
19.05
Details
Fitting Gender
Male
Material
Stainless Steel
Fitting Thread Type 2
SAE
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
ORFS
Weight
0.283
End 2 Connection Type
Male
End Style
ORFS
Body Material
Stainless Steel
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.