ORFS to Adjustable O-Ring 90 Deg. Elbow Stainless Steel

  • Mfr # FS6801X08X08SS

  • Zoro # G100452157


product price:  $40.89
/ea

Key Features

Fitting Gender
Male
Fitting Thread Size 1
13/16-16
Hex Size
0.75
Material
Stainless Steel
Fitting Thread Size 2
3/4-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS6801X08X08SS
Zoro #
G100452157
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
13/16-16
Hex Size
0.75
Fitting Thread Size 2
3/4-16
Hex Size (mm)
19.05

Details

Fitting Gender
Male
Material
Stainless Steel
Fitting Thread Type 1
ORFS
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 2
SAE
Weight
0.2911
Body Material
Stainless Steel
End 2 Connection Type
Male
End Style
ORFS
End 1 Connection Type
Male
Adapter Type
Elbow and Straights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.