
ORFS to Male Pipe Connector Stainless Steel
Mfr # FS2404X04X04SS
Zoro # G500452078
product price:Â $13.65
/eaKey Features
Fitting Gender
Male
Hex Size
0.625
Overall Length
1.26
Fitting Thread Size 2
1/4-18
Fitting Thread Type 2
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FS2404X04X04SS
Zoro #
G500452078
UPC #
-
Country of Origin
China
Dimensions
Hex Size
0.625
Overall Length
1.26
Fitting Thread Size 2
1/4-18
Fitting Thread Size 1
9/16-18
Overall Length (mm)
32.004
Hex Size (mm)
15.875
Details
Fitting Gender
Male
Fitting Thread Type 2
NPT
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Fitting Thread Type 1
ORFS
Weight
0.073
Body Material
Stainless Steel
End Style
ORFS
End 2 Connection Type
Male
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.