
ORFS to O-Ring Stainless Steel
Mfr # FS6400X16X16SS
Zoro # G100452195
product price:Â $27.49
/eaKey Features
Fitting Gender
Male
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 2
SAE
Fitting Thread Type 1
ORFS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FS6400X16X16SS
Zoro #
G100452195
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
1-5/16-12
Hex Size
1.5
Length
1.26
Fitting Thread Size 1
1-7/16-12
Hex Size (mm)
38.1
Details
Fitting Gender
Male
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 2
SAE
Fitting Thread Type 1
ORFS
Weight
0.552
Body Material
Stainless Steel
End Style
ORFS
Adapter Type
Elbow and Straights
End 2 Connection Type
Male
End 1 Connection Type
Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.