ORFS Tube Nut Stainless Steel

  • Mfr # FS0318X04SS

  • Zoro # G700452397


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Fitting Gender
Male
Overall Length
0.59
Material
Stainless Steel
Fitting Thread Type 1
ORFS
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS0318X04SS
Zoro #
G700452397
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.59
Fitting Thread Size 1
9/16-18
Hex Size
0.688
Overall Length (mm)
14.986
Hex Size (mm)
17.4752

Details

Fitting Gender
Male
Material
Stainless Steel
Fitting Thread Type 1
ORFS
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Weight
0.034
End Style
ORFS
End 1 Connection Type
Male
Body Material
Stainless Steel
Adapter Type
Caps & Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.