Shop WORLD WIDE FITTINGS
See all product information
Create Account
Pipe Cap - Female Pipe Thread
- Mfr # 5406CX02
- Zoro # G803654766
product price:Â
$
2.69
/ea
Sold in multiples of 4 for $10.76
Key Features
Fitting Thread Type 1
NPT
Material
Steel
Body Material
Steel
End 1 Connection Type
Female
Adapter Type
Caps & Nuts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5406CX02
- Zoro #
- G803654766
- UPC #
- -
- Country of Origin
- China
- Fitting Thread Type 1
- NPT
- Material
- Steel
- Body Material
- Steel
- End 1 Connection Type
- Female
- Adapter Type
- Caps & Nuts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.