Zoro Homepage

Pipe Cap - Female Pipe Thread

  • Mfr # 5406CX06

  • Zoro # G803654629


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Overall Length
1.03
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Fitting Thread Type 1
NPT
Hex Size
0.875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5406CX06
Zoro #
G803654629
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.03
Hex Size
0.875
Fitting Thread Size 1
3/8-18
Overall Length (mm)
26.162
Hex Size (mm)
22.225

Details

Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Fitting Thread Type 1
NPT
Weight
0.132
Adapter Type
Caps & Nuts
End 1 Connection Type
Female
Body Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.