Zoro Homepage

Pipe Cap - Female Pipe Thread

  • Mfr # 5406CX08

  • Zoro # G003654672


product price: $3.65
/ea
Sold in multiples of 3 for $10.95

Key Features

Fitting Thread Size 1
1/2-14
Material
Steel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 1
NPT
Overall Length
1.34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5406CX08
Zoro #
G003654672
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
1/2-14
Overall Length
1.34
Hex Size
1.063
Overall Length (mm)
34.036
Hex Size (mm)
27.0002

Details

Material
Steel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 1
NPT
Weight
0.134
Adapter Type
Caps & Nuts
Body Material
Steel
End 1 Connection Type
Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.