Zoro Homepage

SAE O-Ring Plug - Hex Head

  • Mfr # 7237X03S

  • Zoro # G503653809


product price: $0.94
/ea
Sold in multiples of 11 for $10.34

Key Features

Material
Steel
Fitting Thread Size 1
3/8-24
Fitting Thread Type 1
SAE
Overall Length
0.6
Standards
Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7237X03S
Zoro #
G503653809
UPC #
-
Country of Origin
United States

Dimensions

Fitting Thread Size 1
3/8-24
Overall Length
0.6
Hex Size
0.5
Overall Length (mm)
15.24
Hex Size (mm)
12.7

Details

Material
Steel
Fitting Thread Type 1
SAE
Standards
Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
Weight
0.03
Adapter Type
Plugs
Body Material
Steel
End 1 Connection Type
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.