Shop WORLD WIDE FITTINGS
See all product information
Create Account
SAE O-Ring Plug - Hex Head
- Mfr # 7237X05S
- Zoro # G003653637
product price:Â
$
0.81
/ea
Sold in multiples of 12 for
$9.72
Key Features
Hex Size
0.625
Fitting Thread Size 1
1/2-20
Overall Length
0.67
Standards
Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
Fitting Thread Type 1
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7237X05S
- Zoro #
- G003653637
- UPC #
- -
- Country of Origin
- United States
- Standards
- Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
- Fitting Thread Type 1
- SAE
- Material
- Steel
- Weight
- 0.05
- Body Material
- Steel
- Adapter Type
- Plugs
- End 1 Connection Type
- Male
Dimensions
- Hex Size
- 0.625
- Fitting Thread Size 1
- 1/2-20
- Overall Length
- 0.67
- Hex Size (mm)
- 15.875
- Overall Length (mm)
- 17.018
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.