Zoro Homepage

SAE O-Ring Plug - Hex Head

  • Mfr # 7237X12S

  • Zoro # G703654422


product price: $2.85
/ea
Sold in multiples of 4 for $11.40

Key Features

Fitting Thread Type 1
SAE
Hex Size
1.25
Standards
Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
Fitting Thread Size 1
1-1/16-12
Overall Length
1.09
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7237X12S
Zoro #
G703654422
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
1.25
Fitting Thread Size 1
1-1/16-12
Overall Length
1.09
Overall Length (mm)
27.686
Hex Size (mm)
31.75

Details

Fitting Thread Type 1
SAE
Standards
Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
Material
Steel
Weight
0.32
End 1 Connection Type
Male
Adapter Type
Plugs
Body Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.