
SAE O-Ring Plug - Hex Head
Mfr # 7237X16S
Zoro # G103654749
product price: $4.89
/eaSold in multiples of 2 for $9.78
Key Features
Fitting Thread Size 1
1-5/16-12
Overall Length
1.12
Standards
Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
Hex Size
1.5
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7237X16S
Zoro #
G103654749
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
1-5/16-12
Overall Length
1.12
Hex Size
1.5
Overall Length (mm)
28.448
Hex Size (mm)
38.1
Details
Standards
Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
Material
Steel
Fitting Thread Type 1
SAE
Weight
0.492
Adapter Type
Plugs
Body Material
Steel
End 1 Connection Type
Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.