Zoro Homepage

SAE O-Ring Plug - Hex Head

  • Mfr # 7237X32S

  • Zoro # G203654540


product price: $25.99
/ea

Key Features

Fitting Thread Type 1
SAE
Standards
Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
Material
Steel
Hex Size
2.75
Overall Length
1.43
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7237X32S
Zoro #
G203654540
UPC #
-
Country of Origin
China

Dimensions

Hex Size
2.75
Overall Length
1.43
Fitting Thread Size 1
2-1/2-12
Overall Length (mm)
36.322
Hex Size (mm)
69.85

Details

Fitting Thread Type 1
SAE
Standards
Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
Material
Steel
Weight
2.3015
Adapter Type
Plugs
End 1 Connection Type
Male
Body Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.