
Split Flange Clamp - SAE Code 62
Mfr # 1952X12
Zoro # G003653514
product price: $6.25
/eaSold in multiples of 2 for $12.50
Key Features
Fitting Connection Type
Four bolt flange connections
Standards
SAE J518 specifications
Flange Code
Code 62
Material
Steel
Weight
0.376
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1952X12
Zoro #
G003653514
UPC #
-
Country of Origin
China
Dimensions
Plate Size
3/4
Details
Fitting Connection Type
Four bolt flange connections
Standards
SAE J518 specifications
Flange Code
Code 62
Material
Steel
Weight
0.376
Body Material
Steel
Adapter Type
Split Flange Halves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.