Zoro Homepage

Square Drive Pipe Plug

  • Mfr # 3179X06

  • Zoro # G803656005


product price: $0.55
/ea
Sold in multiples of 18 for $9.90

Key Features

Fitting Thread Size 1
3/8-18
Overall Length
0.832
Fitting Thread Type 1
NPT
Hex Size
0.438
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3179X06
Zoro #
G803656005
UPC #
-
Country of Origin
United States

Dimensions

Fitting Thread Size 1
3/8-18
Overall Length
0.832
Hex Size
0.438
Overall Length (mm)
21.1328
Hex Size (mm)
11.1252

Details

Fitting Thread Type 1
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Weight
0.055
Adapter Type
Caps & Nuts
End 1 Connection Type
Male
Body Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.