
Square Drive Pipe Plug
Mfr # 3179X08
Zoro # G203655998
product price: $0.95
/eaSold in multiples of 10 for $9.50
Key Features
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Hex Size
0.563
Fitting Thread Size 1
1/2-14
Fitting Thread Type 1
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3179X08
Zoro #
G203655998
UPC #
-
Country of Origin
United States
Dimensions
Hex Size
0.563
Fitting Thread Size 1
1/2-14
Overall Length
1.075
Hex Size (mm)
14.3002
Overall Length (mm)
27.305
Details
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Fitting Thread Type 1
NPT
Weight
0.112
Adapter Type
Caps & Nuts
End 1 Connection Type
Male
Body Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.