
Square Drive Pipe Plug
Mfr # 3179X16
Zoro # G403655958
product price: $4.79
/eaSold in multiples of 2 for $9.58
Key Features
Overall Length
1.37
Fitting Thread Type 1
NPT
Fitting Thread Size 1
1-11-1/2
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3179X16
Zoro #
G403655958
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.37
Fitting Thread Size 1
1-11-1/2
Hex Size
0.813
Overall Length (mm)
34.798
Hex Size (mm)
20.6502
Details
Fitting Thread Type 1
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Weight
0.334
Adapter Type
Caps & Nuts
End 1 Connection Type
Male
Body Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.