Zoro Homepage

Square Drive Pipe Plug

  • Mfr # 3179X20

  • Zoro # G403653480


product price: $30.55
/ea

Key Features

Hex Size
0.938
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Size 1
1-1/4-11-1/2
Fitting Thread Type 1
NPT
Overall Length
1.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3179X20
Zoro #
G403653480
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
0.938
Fitting Thread Size 1
1-1/4-11-1/2
Overall Length
1.4
Overall Length (mm)
35.56
Hex Size (mm)
23.8252

Details

Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 1
NPT
Material
Steel
Weight
0.5562
End 1 Connection Type
Male
Adapter Type
Caps & Nuts
Body Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.