Zoro Homepage

Square Head Pipe Plug Stainless Steel

  • Mfr # 5406SHPX02SS

  • Zoro # G700452236


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Material
Stainless Steel
Overall Length
0.587
Fitting Thread Type 1
NPT
Fitting Thread Size 1
1/8-27
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5406SHPX02SS
Zoro #
G700452236
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.587
Fitting Thread Size 1
1/8-27
Hex Size
0.281
Hex Size (mm)
7.1374
Overall Length (mm)
14.9098

Details

Material
Stainless Steel
Fitting Thread Type 1
NPT
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Body Material
Stainless Steel
End 1 Connection Type
Male
Adapter Type
Plugs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.