
Style A Flareless Sleeve Stainless Steel
Mfr # C0319X04SS
Zoro # G700452076
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
Key Features
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Use With
Compatible with SAE Fittings
Material
Stainless Steel
Overall Length
0.363
Fitting Thread Type 1
Flareless Bite Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0319X04SS
Zoro #
G700452076
UPC #
-
Country of Origin
China
Dimensions
Overall Length
0.363
Overall Length (mm)
9.2202
Details
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Use With
Compatible with SAE Fittings
Material
Stainless Steel
Fitting Thread Type 1
Flareless Bite Type
Weight
0.003
Body Material
Stainless Steel
Adapter Type
Compression Ferrules
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.