Style A Flareless Sleeve Stainless Steel

  • Mfr # C0319X10SS

  • Zoro # G800452181


product price:  $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Fitting Thread Type 1
Flareless Bite Type
Material
Stainless Steel
Overall Length
0.442
Use With
Compatible with SAE Fittings
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C0319X10SS
Zoro #
G800452181
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.442
Overall Length (mm)
11.2268

Details

Fitting Thread Type 1
Flareless Bite Type
Material
Stainless Steel
Use With
Compatible with SAE Fittings
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Adapter Type
Compression Ferrules
Body Material
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.