Guard Rail Post, 42"H, Centered (Discontinued)
- Mfr # NDGRP425545S1150000Y
- Zoro # G0543720
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NDGRP425545S1150000Y
Zoro #
G0543720
UPC #
-
Country of Origin
China
Dimensions
Overall Height
42 1/2 in
Post Height
42 1/2 in
Post Dimensions (W x D)
4-3/4 in x 4-3/4 in
Mounting Hole Dia.
51/64 in
Mounting Plate Dimensions
10 in x 10 in
Mounting Hole Diameter
3/4 in
Post Width
4 3/4 in
Mounting Plate Width
10 in
Mounting Plate Length
10 in
Post Depth
4 3/4 in
Details
Guard Rail Mounting Style
Bolt On
Material
Steel
Guard Rail Component
Inline Post
Color
Yellow
Includes
End Cap
Finish
Powder Coated
Guard Rail Item
Inline Post
Guard Rail Levels
Double
Item
Inline Post
For Use With
Guard Rails
Number of Mounting Holes
4
Net Weight
53 lb
Rail Mounting Style
Bolt-On
Number of Rail Levels
2
Description
Inline Post, Steel, Guard Rail Levels Double, For Use With Guard Rails, Guard Rail Mounting Style Bolt On, Yellow, Post Dimensions (W x D) 4-3/4 in x 4-3/4 in, Mounting Plate Dimensions 10 in x 10 in, Net Weight 53 lb, Includes End Cap, Finish Powder Coated, Mounting Hole Dia. 51/64 in, Number of Mounting Holes 4, Post Height 42 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.